5-1/2 in. Leak Detection Leak Detector Shut-Off Tool

Part #L8810100  |  Item #7543161  |  Manufacturer Part #8810100

$232.00 EACH

Size:

5-1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • LeakSmart Direct Shut-off Kit is a closed-circuit leak protection system designed exclusively for high-risk appliances.
  • Easy-to-read LED Control Panel indicating closed or open
  • Comes with battery back-up in case of power outage.
  • System performs automatic monthly maintenance cycling of the valves for reliable, continuous operation
  • Activates an audible alarm when a leak is detected Triggers an audible alarm and flashes blue when a leak is detected.
  • After leak detection, system can be reset and reused
  • Can accommodate additional wired LeakSmart (sold separately)
  • No Internet Connection Required
  • Includes 5-year manufacturer’s warranty.

Specifications

AMP: 0.3

ANSI Specifications: ANSI 61

ASME Specifications: ASME B1.20.1

Application: Leak Detection

Battery Size: AA

CARB OTC LEED Compliant: No

Color Finish: Rough Brass

Color Finish Category: Brass Tones

Depth: 3-1/10 in

End Connection 1: FGHT

End Connection 2: MGHT

End Connections: FGHT x MGHT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

Height: 3-1/10 in

IAPMO Listed: Yes

Length: 11-3/10 in

Low Pressure: 125

Material: Brass, Plastic

Maximum Pressure: 150 psi

Maximum Temperature: 190

Minimum Temperature: 33

NSF Certified: Yes

NSF Specifications: NSF 61

Power Source: Battery

Product Type: Washing Machine Kit

Recommended Valve Application: Water

Size: 5-1/2 in

Smart Home Enabled: Yes

Temperature Range: 33 to 190 Deg F

Tool Type: Leak Detector, Shut-Off Tool

UL Listed: Yes

Valve Seat Material: Teflon

Valve Type: Shut Off Valve

Volts: 240V

Watts: 11.7

Width: 8-3/10 in