• Cart

DESCRIPTION

Leaksmart Automatic Water Shut-Off Valve

L885000

Valve Size:

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
MIP
End Connections
FIP x MIP
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Size
1 in
Valve Type
Shut Off Valves

Starting at
Call for Pricing
  • QUANTITY