Leaksmart
Kleen Freak® Disinfectant Wipes (Pack of 70)
Part #L3050100 | Item #8854631 | Manufacturer Part #3050100
$10.00
EACH
Product Details
- Kills 99.9% of germs
- Perfect for one-step cleaning and hand sanitizing
- Wipes designed to hold moisture longer
- Makes clean-ups easier at home, work, school or anywhere messes occur
- 70 count canister, 5.51 in x 7.87 wipe size
Specifications
Application: [Home, Schools]
Collection: Kleen Freak®
EPA Compliant: Yes
Green: [Yes, WaterSense]
Green Seal Certified: No
Length: 7-87/100 in
Package Quantity: Pack of 70
Product Type: Disinfectant Wipes
Type: L3050100
WaterSense Labeled: Yes
Width: 5-51/100 in
Entire Collection
-
Starting at $10.00