200W Magnetic Hardwired Dimmer
200W Magnetic Hardwired Dimmer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 2.51, 10.9
- Height:
- 3 in
- Length:
- 9-13/16 in
- NEMA:
- NEMA 3R
- UL Listed:
- No
- Volts:
- 22.8/25.7V
- Watts:
- 200 W
- Width:
- 3 in