20W 24V Dimmable Magnetic Driver
20W 24V Dimmable Magnetic Driver
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 0.97
- Height:
- 2-3/16 in
- Length:
- 5-5/8 in
- NEMA:
- NEMA 3R
- Volts:
- 24V
- Watts:
- 20 W
- Width:
- 2 in