DESCRIPTION

LED Inspirations 24 V LED Light Coat Tape

LINSPIRE2700SBC

Length:

SPECIFICATIONS

Depth
1/8 in
Length
1 ft
Watts
1.4
Width
3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS