60W 24V Dimmable Magnetic Driver
60W 24V Dimmable Magnetic Driver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 2.56
- Height:
- 2-9/16 in
- Length:
- 6-9/16 in
- NEMA:
- NEMA 3R
- Volts:
- 24V
- Watts:
- 60 W
- Width:
- 2-1/4 in