DESCRIPTION

LED Inspirations Magnetic Hardwired Dimmer

LDRW24VDCDIM

Watts:

SPECIFICATIONS

AMP
10.9, 2.51
Height
3 in
Length
9-13/16 in
NEMA Specifications
NEMA 3R
UL Listed
No
Volts
22.8/25.7V
Watts
200
Width
3 in

Starting at
Call for Pricing
  • QUANTITY