6 W 1 Light 8-1/2 in. Wall Sconce in Black
6 W 1 Light 8-1/2 in. Wall Sconce in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 224-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited 3 year warranty
- Maintenance-free operating life of 11 years, at 12 hours per day
Documents
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Non-Dimmable
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 4-5/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted Ribbed
- Green Product:
- Yes, Energy Star
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lumens:
- 440
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 6 W
- Width:
- 5-13/16 in