Leddington *CVR* 3 LGHT LED VAN

Part #MVS22303ORB

Type:

MVS22303ORB
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Leddington collection
  • LED
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative oil rubbed bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Leddington

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Color Temperature: 2700

Diameter: 22 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 9-1/4 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Wall Mount

Lighting Style: Modern

Lumens: 550

Material: Steel

Number Of Lights: 3

Power Source: Hardwired

Type: MVS22303ORB

UL Listed: No

Volts: 12V

Watts: 5

Width: 22 in