1-1/2 in. Socket Weld Copper Nickel Flange

You last purchased this on
 
Lee Brass

1-1/2 in. Socket Weld Copper Nickel Flange

  • Fast #
  • Part #L6975300
  • Item #2023293
  • Manufacturer Part #6975-300
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Lee Brass

1-1/2 in. Socket Weld Copper Nickel Flange

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Cupro Nickel
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Flange
IAPMO Listed -:
No
Material:
Copper Nickel
Material Type:
70/30
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No