Lee Brass

1 in. Female Grooved Bronze Silver Brazing 45 Degree Elbow

Part #L5104200  |  Manufacturer Part #5104-200

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

End Connection 1: Female Grooved

End Connection 2: Female Grooved

End Connections: Female Grooved

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Bronze