1/2 x 1/2 x 3/8 in. Grooved Reducing Bronze Tee

Part #L5121099  |  Item #2017448  |  Manufacturer Part #5121-099

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions

Product Details

Specifications

Clean Bagged: No

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 3/8 in

Fitting Sizes: 1/2 in x 1/2 in x 3/8 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Bronze

NSF Certified: No

UL Listed: No