2-1/2 x 2 in. Spigot x Bell End Ductile Iron Reducer
2-1/2 x 2 in. Spigot x Bell End Ductile Iron Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-153
- Clean Bagged:
- No
- Coating:
- Epoxy
- End Connection 1:
- Spigot
- End Connection 2:
- Bell End
- End Connections:
- Spigot x Bell End
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 5 lb