3 hp 1760 RPM 230V Three Phase Condenser Motor

Part #L13151900  |  Item #4154327  |  Manufacturer Part #131519.00

Horsepower:

3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 8

Frame Size: 182

Horsepower: 3 hp

Motor Enclosure: Totally Enclosed

Phase: Three Phase

Product Type: Condenser Motor

RPM: 1760

RPM Range: 1400 and Above

Volts: 230V