5 hp 1760 RPM 460V Three Phase Condenser Motor
5 hp 1760 RPM 460V Three Phase Condenser Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 12.6
- Frame Size:
- 184
- Horsepower:
- 5 hp
- Motor Enclosure:
- Totally Enclosed
- Phase:
- Three Phase
- Product Type:
- Condenser Motor
- RPM:
- 1760
- RPM Range:
- 1400 and Above
- Volts:
- 460V