1/2 in. NPT Wall Mount Two Handle Lavatory Faucet Valve
1/2 in. NPT Wall Mount Two Handle Lavatory Faucet Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K1-1401, M2-1111 and M2-1113 Basin Mixers
- Depth:
- 6-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 2.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 3-5/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Trim Only:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Lavatory Faucet Valve
- WaterSense Labeled:
- Yes
- Width:
- 9-7/16 in