3/4 in. Thermostatic Rough-In Valve with Single-Handle
3/4 in. Thermostatic Rough-In Valve with Single-Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 3-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6-5/16 in
- Number of Handles:
- Single Handle
- Trim Only:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 5-3/16 in