DESCRIPTION

Lefroy Brooks Pressure Balancing Rough-In Valve

LK14100

Number of Handles:

SPECIFICATIONS

ADA Compliant
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Number of Handles
Single Handle
Trim Only
No
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY