• Cart

DESCRIPTION

  • ASTM B1.20.1
  • ASTM B43
  • ASTM B687
  • No Lead Red Brass Pipe Nipple
  • Schedule 40

Legend Valve & Fitting 1-1/2 in. Red Brass Nipple

L31114

Length:

SPECIFICATIONS

Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
2 in
Material
Red Brass

Starting at
Call for Pricing
  • QUANTITY