1-1/2 in. CTS Insert Stiffener
1-1/2 in. CTS Insert Stiffener
-
Pick Up: 15 Available in Hilliard, OH
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Conforms to AWWA C 800
- T-4500 CTS Stainless Steel Insert Stiffener
-
Lead Law Compliant, Not Certified
Specifications
- ASTM:
- ASTM A-240
- Fits Pipe Size:
- 1-1/2 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Stainless Steel