1-1/2 in. Compression Steel Coupling
1-1/2 in. Compression Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- FM approved
- UL listed
- SA class 150 galvanized malleable coupling
- Class 150
- ANSI/NSF 61
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Coating:
- Galvanized
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling, Straight
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 4-9/10 in
- Material:
- Steel
- Maximum Temperature:
- 210
- Origin:
- Global
- Weight:
- 2.15 lb