1-1/2 in. IPS T-4217 Iron Meter Flange

Part #L313717  |  Item #1870650  |  Manufacturer Part #313-717

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/2 in

    Part #L313717 | Item #1870650 | Mfr. Part #313-717

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • T-4217 Cast Iron Meter Flange (IPS)

Lead Law Compliant, Not Certified

Documents

Specifications

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flange Type: Field

Lead Law Compliance Level: Compliant Not Certified

Material: Cast Iron