1-1/2 in. Pack Joint Bronze Union

You last purchased this on
 
Legend Valve & Fitting

1-1/2 in. Pack Joint Bronze Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

1-1/2 in. Pack Joint Bronze Union

  • Fast #
  • Part #L313217NL
  • Item #4467419
  • Manufacturer Part #313-217NL
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • ANSI / NSF 61
  • WQA third party certified
  • T-4301NL No Lead Bronze Pack Joint (CTS) x Pack Joint (CTS) Union
  • Conforms to AWWA C 800
  • 1/2" to 1" 100 psi. 100°F
  • 1-1/4" to 2" 80 psi. 80°F
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
NSF Certified:
No
Origin:
Global
UL Listed:
No