1-1/4 in. Spigot x Socket PVC Repair Expansion Coupling

You last purchased this on
 
Legend Valve & Fitting

1-1/4 in. Spigot x Socket PVC Repair Expansion Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

1-1/4 in. Spigot x Socket PVC Repair Expansion Coupling

  • Fast #
  • Part #L204146
  • Item #7207811
  • Manufacturer Part #204-146
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • 150 CWP @ 73°F
  • Naturally Lead Free
  • PVC Expansion Repair Coupling
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Repair Coupling
Material:
Plastic
Material Type:
PVC
NSF Certified:
No