Legend Valve & Fitting
1-1/4 x 1-1/4 x 1 in. Threaded Bronze Reducing Tee
Part #L310428NL | Item #4710967 | Manufacturer Part #310-428NL
Call for Pricing
EACH
All Sizes
Sizes
Price
Qty
Actions
Product Details
- Threaded No Lead Cast Bronze Reducing Tee, FNPT x FNPT x FNPT
- ANSI / NSF 372
- WQA
- 125 PSI
- ASTM B1.20.1
- ASTM B16.15
- ASTM B584
- Class 125
Lead Law Compliant
Specifications
End Connection 1: Threaded
End Connection 2: Threaded
End Connection 3: Threaded
End Connections: Threaded
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Size 3: 1 in
Fitting Sizes: 1-1/4 in x 1-1/4 in x 1 in
Fitting Type: Reducing
Lead Law Compliant: Yes
Material: Bronze