DESCRIPTION

  • Adjustable hot water feed
  • Compression nuts and ferrules are available for installation on copper
  • Help prevent condensation on the toilet tank and bowl
  • Model T-20A

Legend Valve & Fitting 1/2 in. Bronze Anti Sweat Manually Adjustable Valve

L111154

Length:

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
End Connection 1
IPS
GSA Approved
No
IAPMO Listed
No
Length
2-18/25 in
Valve Size
1/2 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS