• Cart

DESCRIPTION

Legend Valve & Fitting 1/2 in. Outlet Hose Bibb

L107173

Valve Size:

1/2 in

SPECIFICATIONS

End Connection 1
Hose
End Connection 2
Hose
Length
3 in
Material
Brass
NSF Certified
No
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Stem
Rising Valve Stem

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS