1 in. FIPS Forged Carbon Steel Dielectric Union
1 in. FIPS Forged Carbon Steel Dielectric Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ANSI:
- ANSI B116.39, ANSI B11.20.1
- ASME:
- ASME B116.39, ASME B11.20.1
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Dielectric Union
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 2-1/2 in
- Material:
- Forged Carbon Steel
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No