Legend Valve & Fitting

1/2 in. Solvent Weld Straight Schedule 40 PVC Union

Part #L204193  |  Manufacturer Part #204-193

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • PVC Schedule 40 Union, Solvent x Solvent
  • NSF Listed
  • 150 psi. @ 73°F

Documents

Specifications

Clean Bagged: No

Color Finish: White

End Connection 1: Solvent Weld

End Connection 2: Solvent Weld

End Connections: Solvent Weld

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

ISO Specifications: ISO 9002

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 73

NSF Certified: Yes

Schedule Class: 40