Legend Valve & Fitting

1/2 in. Sweat x FNPT 90 Degree Drop Ear Elbow

Part #L302223NL  |  Manufacturer Part #302-223NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • No Lead Brass Sweat x FNPT Drop Ear Elbow
  • Truesdail (ANSI / NSF 61)

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 61 Annex G

End Connection 1: Sweat

End Connection 2: FNPT

End Connections: Sweat x FNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61-G