• Cart

DESCRIPTION

  • 125 WSP
  • 200 CWP
  • ISO 9002
  • T-415 Bronze Inserted Bonnet Gate Valve, FNPT x FNPT

Legend Valve & Fitting T-415 125# Bronze FNPT Non-Rising Valve Stem Screw-In Bonnet Gate Valve

L10450

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
Collection
T-415
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Material
Bronze
NSF Certified
Yes
Pressure Class
125#
Valve Body Style
1 piece
Valve Operator
Round Handle
Valve Port Opening
Full Port
Valve Seat Material
Bronze
Valve Size
1-1/4 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valve
Width
3-3/10 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS