DESCRIPTION

  • 125 CWP
  • ANSI/NSF 61-G
  • CSA
  • ISO 9002
  • T-541NL No Lead Brass Silcock Valve, FNPT

Legend Valve & Fitting 125 psi FIP Bronze Ball Valve Sillcock

L107174NL

Valve Size:

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
Lead Law Compliant
Yes
Material
Bronze
NSF Certified
No
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY