DESCRIPTION

  • 125 CWP
  • ANSI/NSF 61-G
  • CSA
  • ISO 9002
  • T-532NL No Lead Brass Plain End Hose Bibb, MNPT

Legend Valve & Fitting 125 psi Plain End Hose Bibb

L10717NL

Valve Size:

SPECIFICATIONS

End Connection 1
Hose
End Connection 2
Hose
Lead Law Compliant
Yes
NSF Certified
No
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY