1/4 in. Threaded Bronze 45 Degree Elbow

Part #L310021NL  |  Item #5077902  |  Manufacturer Part #310-021NL

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in

    Part #L310021NL | Item #5077902 | Mfr. Part #310-021NL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/8 in

    Part #L310022NL | Item #5077651 | Mfr. Part #310-022NL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #L310026NL | Item #5077552 | Mfr. Part #310-026NL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #L310027NL | Item #5077775 | Mfr. Part #310-027NL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #L310028NL | Item #5077965 | Mfr. Part #310-028NL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #L310030NL | Item #5077911 | Mfr. Part #310-030NL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #L310031NL | Item #5077671 | Mfr. Part #310-031NL

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Threaded No Lead Cast Bronze 45° Elbow, FNPT x FNPT
  • ANSI / NSF 372
  • WQA
  • 125 PSI
  • ASTM B1.20.1
  • ASTM B16.15
  • ASTM B584
  • Class 125

Lead Law Compliant

Specifications

Elbow Degree: 45

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Bronze