DESCRIPTION

  • Bottom loaded blowout proof stem
  • Maintenance-free dual O-ring stem seal
  • Model T-1001

Legend Valve & Fitting 150 psi 2-Piece Threaded Bronze Full Port Ball Valve

L101025

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
150 psi
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Teflon™
Valve Size
1 in
Valve Stem
Non-rising Valve Stem
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS