DESCRIPTION
- 150 WSP
- 600 CWP
- CSA Certified (T-1001T & T-1001TNL)
- ISO 9002
- NSF 61-G
- S-1001TNL No Lead Forged Brass Full Port Ball Valve, Tee Handle, Sweat x Sweat
Legend Valve & Fitting 150 psi Brass Sweat T-Handle Ball Valve
L101634NL
Valve Size:
SPECIFICATIONS
- End Connection 1
- Sweat
- End Connection 2
- Sweat
- Lead Law Compliant
- Yes
- Length
- 3-3/20 in
- Material
- Brass
- Maximum Pressure
- 150 psi
- NSF Certified
- Yes
- Valve Body Style
- 2 piece
- Valve Operator
- T-Handle
- Valve Port Opening
- Full Port
- Valve Seat Material
- Teflon™
- Valve Size
- 3/4 in
- Valve Stem
- Non-rising Valve Stem
- Valve Type
- Ball Valves
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday