• Cart

DESCRIPTION

  • 20 3/4"H×29"W×16 1/2"D.Compliances.
  • Bottom loaded blowout proof stem
  • Certified for USA/Canada as vented room heater.
  • Certified for bedroom or sitting room, when installed with listed thermostat.
  • Flame sensor provides safety gas shut-off.
  • Hi/Lo adjustable valve.
  • Maintenance-free dual O-ring stem seal
  • Model S-1001
  • Spill safety switch.

Legend Valve & Fitting S-1001T 150 psi Brass T-Head Sweat Ball Valve

L10163

Valve Size:

SPECIFICATIONS

Collection
S-1001T
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Length
3-3/20 in
Material
Forged Brass
Maximum Pressure
150 psi
NSF Certified
Yes
Pressure Class
150#
Valve Body Style
2 piece
Valve Operator
Tee Handle
Valve Port Opening
Full Port
Valve Seat Material
Teflon™
Valve Size
3/4 in
Valve Stem
Non-rising Valve Stem
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS