DESCRIPTION

  • 150 PSI @ 73°F
  • For Schedule 80 Use
  • ISO 9002
  • NSF Listed
  • Naturally Lead Free
  • S-602 PVC Ball Valve, Solvent x Solvent
  • Teflon Seats

Legend Valve & Fitting 150 psi PVC Compact Ball Valve in White

L201433

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM D-1784
Color Finish
White
End Connection 1
Solvent Weld
End Connection 2
Solvent Weld
Length
3-1/4 in
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
140
NSF Certified
Yes
Valve Body Style
2 piece
Valve Operator
T-Handle
Valve Seat Material
Teflon™
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY