1/8 in. 120V IPS Hot Water Air Vent

You last purchased this on
 
Legend Valve & Fitting

1/8 in. 120V IPS Hot Water Air Vent

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

1/8 in. 120V IPS Hot Water Air Vent

  • Fast #
  • Part #L110331
  • Item #1354467
  • Manufacturer Part #110-331
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Forged Brass
Maximum Temperature:
250
NSF Certified:
No
Width:
1-22/25 in