2-1/2 x 1-1/2 in. Threaded Bronze HEX Bushing

You last purchased this on
 
Legend Valve & Fitting

2-1/2 x 1-1/2 in. Threaded Bronze HEX Bushing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

2-1/2 x 1-1/2 in. Threaded Bronze HEX Bushing

  • Fast #
  • Part #L310499NL
  • Item #5077592
  • Manufacturer Part #310-499NL
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • ANSI / NSF 372
  • WQA
  • Threaded No Lead Cast Bronze Hex Bushing MNPT, FNPT
  • Class 125
  • ASTM B16.15
  • ASTM B584
  • ASTM B1.20.1
  • 125 PSI
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2-1/2 in x 1-1/2 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze