DESCRIPTION

  • 125 CWP
  • ANSI/NSF 61-G
  • CSA
  • ISO 9002
  • S-511PNL No Lead Brass Stop & Waste Valve, PEX x PEX

Legend Valve & Fitting 125 psi Bronze PEX Stop and Waste Valve

L10713NL

Valve Size:

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
GSA Approved
No
ISO Specifications
ISO 9002
Lead Law Compliant
Yes
Length
2-41/100 in
Material
Bronze
Maximum Pressure
125 psi
Valve Operator
Wheel Handle
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY