DESCRIPTION

  • Integral, capped drain valves permit
  • Union tank connections permit unlimited positioning

Legend Valve & Fitting 2-97/100 in. IPS Tankless Water Heater Valve

L101149

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
End Connection 1
IPS
End Connection 2
IPS
GSA Approved
No
Height
2-97/100 in
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Pressure
150 psi
NSF Certified
No
Valve Seat Material
Plastic
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS