2 in. Threaded Bronze 45 Degree Street Elbow

You last purchased this on
 
Legend Valve & Fitting

2 in. Threaded Bronze 45 Degree Street Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Legend Valve & Fitting

2 in. Threaded Bronze 45 Degree Street Elbow

  • Fast #
  • Part #L310068NL
  • Item #5077916
  • Manufacturer Part #310-068NL
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • ANSI / NSF 372
  • WQA
  • Threaded No Lead Cast Bronze 90° Street Elbow, FNPT x MNPT
  • Class 125
  • ASTM B16.15
  • ASTM B584
  • ASTM B1.20.1
  • 125 PSI
  • Requires Certification
  • Lead Law Compliant


Specifications

Elbow Degree:
45 DD
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze