This product requires certification to purchase.

2 x 1-1/2 in. No-Hub Stainless Steel Coupling

Legend Valve & Fitting

2 x 1-1/2 in. No-Hub Stainless Steel Coupling

  • Fast #
  • Part #L303430
  • Item #7208051
  • Manufacturer Part #303-430
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

2 x 1-1/2 in. No-Hub Stainless Steel Coupling

  • Fast #
  • Part #L303430
  • Item #7208051
  • Manufacturer Part #303-430
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • No hub shielded (28 gauge stainless steel) reducing coupling with attached stainless steel bands
  • CSA
  • IAPMO #4775
  • ASTM A 240
  • ASTM C1277-11
  • ASTM C564-11
  • B602-10
  • B70-06
  • CISPI Standard 310-11
  • Designed to connect cast iron no-hub soil pipe and no-hub fittings in above-ground and underground residential and commercial applications. Proper bracing and backfilling practices must be followed
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Length
2-3/25 in
Pressure - Maximum
10 psi
Weight
0.34 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling, Reducer
Material
Stainless Steel, Rubber
Material Type
300, Neoprene
Schedule Class
40
Warranty & Product Information
Application
Commercial, Hydronic, Plumbing, Residential
ASTM
ASTM A-240, ASTM A-888 2011, ASTM C-1277 2011, ASTM C-1540, ASTM C-564 2011
CSA Certified
CSA B602 2010, CSA B70 2006
FM Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Global
UL Listed
No