2 x 2 in. Dielectric Nipple
2 x 2 in. Dielectric Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 425 PSI @ 225°F Max. Temp.
- Long Pattern
- T-575 Dielectric Nipple, MNPT x MNPT
- Naturally Lead Free
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM F-1545 -2009
- CARB OTC LEED Compliant:
- No
- Coating:
- Galvanized
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Dielectric Nipple
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 4 in
- Material:
- Steel
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi