DESCRIPTION

  • 250 WOG
  • Buna-N discs for quick, silent closing
  • Model T-455

Legend Valve & Fitting 250 psi Bronze Threaded In-Line Check Valve

L105445

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
Length
2-16/25 in
Material
Bronze
Maximum Pressure
250 psi
Valve Body Style
2 piece
Valve Seat Material
Buna-N
Valve Size
1 in
Width
1-89/100 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS