DESCRIPTION

Legend Valve & Fitting 250 psi Bronze Threaded Inline Gate Valve

L10544

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Pressure
250 psi
Valve Body Style
Inline
Valve Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY