DESCRIPTION

  • Comes fully assembled
  • Includes EPDM gasket, high temperature gaskets are available
  • Model T-571
  • Self-aligning, non-conductive elastomer gasket and thermoplastic insert create a positive seal and complete isolation between the tubing and piping ends

Legend Valve & Fitting 3/4 x 1/2 in. FIP x Sweat Dielectric

L301123

Length:

SPECIFICATIONS

ANSI Specifications
ANSI B16.39
ASTM Specifications
ASTM B-16
CARB OTC LEED Compliant
No
End Connection 1
FIP
End Connection 2
Sweat
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
1-43/50 in
Material
Forged Steel
Maximum Pressure
200 psi
Maximum Temperature
180
NSF Certified
No
Width
1-63/100 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS