• Cart

DESCRIPTION

  • ASTM B1.20.1
  • ASTM B43
  • ASTM B687
  • No Lead Red Brass Pipe Nipple
  • Schedule 40

Legend Valve & Fitting 3 in. Red Brass Nipple

L31120

Length:

SPECIFICATIONS

Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
3-1/2 in
Material
Red Brass

Starting at
Call for Pricing
  • QUANTITY